For detailed information, other images and documents, please select individual articles from the following table.
Demolition hammer MD 10 K
Powerful 1,500 W non-rotary demolition hammer with SDS-MAX insertion for heavy-duty construction and renovation work.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Great impact energy.
- Non-rotary impact motor with a maximum energy of 25 J.
- Six-position electronic impact energy regulator so that the tool can be adapted based on the requirements of each job. (between 6 and 25 J).
- SDS-MAX insertion.
Easy to operate.
- VAT (Vibration Absorbing Technology) system for increased comfort during prolonged use.
- Soft start designed to stop the machine from switching on at full power straight away, preventing sudden startups, accidents and injuries.
- Adjustable auxiliary handle for better control when in use.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Ideal for heavy-duty construction and demolition work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!